GE300-DO-2RS-A
Description
GE300-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE300-DO-2RS-A
BDI # 1173209
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE 300 ES-2RS
Description
GE 300 ES-2RS SPHERICAL PLAIN BRG ; 300MMX430MMX165MM
Part # GE 300 ES-2RS
BDI # 1268091
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE280GS
Description
GE280GS SPHERICAL PLAIN BEARING ; 280MM ID X 430MM OD X 210MM W
Part # GE280GS
BDI # 514717
Features
Enclosure:
Open
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece
Self Aligning:
Yes
GE300ES
Description
GE300ES SPHERICAL PLAIN BEARING ; 300MM ID X 430MM OD X 165MM W
Part # GE300ES
BDI # 514719
Features
Enclosure:
Open
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece
Self Aligning:
Yes
GE280GS2RS
Description
GE280GS2RS SPHERICAL PLAIN BEARING ; 280MM ID X 430MM OD X 210MM W
Part # GE280GS2RS
BDI # 514718
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece
Self Aligning:
Yes