SB45A

COMPARE

SB45A

Description
SB45A SPHERICAL BUSHING

IKO

Part # SB45A

BDI # 17219211

Features

Enclosure: Open
Housing Width - Millimeter: 31
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SA4-45B

COMPARE

SA4-45B

Description
SA4-45B SPHERICAL PLAIN BEARING ; 45MM ID 72MM OD 36MM W

NTN

Part # SA4-45B

BDI # 1229028

Features

Enclosure: Open
Housing Width - Millimeter: 31
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SB 457236

COMPARE

SB 457236

Description
SB 457236 SPHERICAL BUSHING ; 45MM ID X 72MM OD X 36MM W

IKO

Part # SB 457236

BDI # 23285146

Features

Enclosure: Open
Housing Width - Millimeter: 31
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Other Features: 2 Piece | Groove On Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY