Page 1 of 3

Next

Compare
45SBB72

COMPARE

45SBB72

Description
45SBB72 SPHERICAL PLAIN BEARING

TIMKEN

Part # 45SBB72

BDI # 1343704

Features

Enclosure: Open
Housing Width - Millimeter: 85.725
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEZ 408 ES

COMPARE

GEZ 408 ES

Description
GEZ 408 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 408 ES

BDI # 1265230

Features

Enclosure: Open
Housing Width - Millimeter: 85.725
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZ 408 ES-2RS

COMPARE

GEZ 408 ES-2RS

Description
GEZ 408 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 408 ES-2RS

BDI # 1265231

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 85.725
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
B72-9L

COMPARE

B72-9L

Description
B729L SPHERICAL PLAIN BEARING ; 4.5" ID X 7" OD X 3.937" WID OPEN

RBC BEARINGS

Part # B729L

BDI # 796825

Features

Enclosure: Open
Housing Width - Millimeter: 85.725
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Other Features: 2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SBB722RS

COMPARE

SBB722RS

Description
SBB722RS SPHERICAL PLAIN BEARING

IKO

Part # SBB722RS

BDI # 516593

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 85.725
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY