Page 1 of 4

Next

Compare
GE300-DO-2RS-A

COMPARE

GE300-DO-2RS-A

Description
GE300-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE

INA

Part # GE300-DO-2RS-A

BDI # 1173209

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece | Single Axial Split in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE320-DO-C3

COMPARE

GE320-DO-C3

Description
GE320-DO-C3 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 320MM X 440MM X 160MM

INA

Part # GE320-DO-C3

BDI # 15041433

Features

Enclosure: Open
Housing Width - Millimeter: 135
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Other Features: Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE320-DO-2RS4

COMPARE

GE320-DO-2RS4

Description
GE320-DO-2RS4 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 320MM X 440MM X 160MM

INA

Part # GE320-DO-2RS4

BDI # 19264716

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 135
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE280GS

COMPARE

GE280GS

Description
GE280GS SPHERICAL PLAIN BEARING ; 280MM ID X 430MM OD X 210MM W

IKO

Part # GE280GS

BDI # 514717

Features

Enclosure: Open
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE300ES

COMPARE

GE300ES

Description
GE300ES SPHERICAL PLAIN BEARING ; 300MM ID X 430MM OD X 165MM W

IKO

Part # GE300ES

BDI # 514719

Features

Enclosure: Open
Housing Width - Millimeter: 120
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.929
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY