GIHRK120-DO-A

COMPARE

GIHRK120-DO-A

Description
NOT AVAILABLE IN US

INA

Part # GIHRK120-DO-A

BDI # 1173497

Features

Enclosure: Open
Housing Width - Millimeter: 90
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M130 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY