B72-SA

COMPARE

B72-SA

Description
B72-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B72-SA

BDI # 796830

Features

Enclosure: Open
Housing Width - Millimeter: 55.753
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 177.8

Price Inventory : Available to order
Loading Price
QTY
B7280-DSA3

COMPARE

B7280-DSA3

Description
B7280-DSA3 SPHERICAL PLAIN BEARING ; 4.5" ID X 7.75" OD X 5.16" WID

RBC BEARINGS

Part # B7280-DSA3

BDI # 796824

Features

Enclosure: Open
Housing Width - Millimeter: 131.064
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Double Direction | Minimal Misalignment
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 196.85

Price Inventory : Available to order
Loading Price
QTY
IRB72-SA

COMPARE

IRB72-SA

Description
IRB72-SA SPHERICAL PLAIN BEARING ; 4.5" BORE X 2.59" WID

RBC BEARINGS

Part # IRB72-SA

BDI # 796889

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 164.465
Material - Ball: Steel
Overall Width - Inch: 2.59
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY