B14-SA

COMPARE

B14-SA

Description
B14-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B14-SA

BDI # 796727

Features

Enclosure: Open
Housing Width - Millimeter: 9.652
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 36.525

Price Inventory : Available to order
Loading Price
QTY
IRB14-SA

COMPARE

IRB14-SA

Description
IRB14-SA SPHERICAL PLAIN BEARING ; 0.875" BORE X 0.48" WID

RBC BEARINGS

Part # IRB14-SA

BDI # 796874

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 31.953
Material - Ball: Steel
Overall Width - Inch: 0.48
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY