231/670CAMKP55W507

COMPARE

231/670CAMKP55W507

Description
231/670CAMKP55W507 SPHERICAL RLR BEARING ; POR 670MM BOREX1090MM ODX336MM W

NSK

Part # 231/670CAMKP55W507

BDI # 24666243

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.228
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232500CAG3KC3P55W507

COMPARE

232500CAG3KC3P55W507

Description
232500CAG3KC3P55W507 SPHER ROLLER BRG ; POR 500MM BOREX920MM ODX336MM W 2-ROW

NSK

Part # 232500CAG3KC3P55W507

BDI # 24666316

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.228
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY