23152CAMKDD2E4C3TF

COMPARE

23152CAMKDD2E4C3TF

Description
23152CAMKDD2E4C3TF SPHERICAL RLR BEARING ; POR 260MM BOREX440MM ODX144MM W

NSK

Part # 23152CAMKDD2E4C3TF

BDI # 24666266

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.669
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23244CKC4W507

COMPARE

23244CKC4W507

Description
23244CKC4W507 SPHERICAL ROLLER BEARING ; 220MM BOREX400MM ODX144MM W 2-ROW

NSK

Part # 23244CKC4W507

BDI # 24666314

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.669
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23244CKW507

COMPARE

23244CKW507

Description
23244CKW507 SPHERICAL ROLLER BEARING ; 220MM BOREX400MM ODX144MM W 2-ROW

NSK

Part # 23244CKW507

BDI # 24666315

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.669
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY