S2430H X 3/8IN NKW 1SS
Description
S2430H X 3/8IN NKW 1SS SPUR GEAR ; 30 TEETH 3/8" BORE 24DP 1/4" FACE
Part # S2430H X 3/8IN NKW 1SS
BDI # 22570035
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
31.75
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Pitch:
10 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667727
Pressure Angle:
14.5
S1030 1-1/4 KW/2SS
Description
S1030 1-1/4 KW/2SS GEAR ; SPUR GEAR STL 1IN FACE 14-1/2DEG PRESS
Part # S1030 1-1/4 KW/2SS
BDI # 21516463
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672214
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672215
Pressure Angle:
20