TS836 X 1-1/4 1/4X1/8 KW
Description
TS836 X 1-1/4 1/4X1/8 KW SPUR GEAR ; 8DP 20DEG PA 1-1/2" FACE 36TEETH
Part # TS836 X 1-1/4 1/4X1/8 KW
BDI # 24094490
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
114.3
S1636 X 1/2 MTO
Description
S1636 X 1/2 MTO SPUR GEAR ; 16DP 14.5DEG PA 36T
Part # S1636 X 1/2 MTO
BDI # 24753832
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
57.15
GA36
Description
GA36 CHANGE SPUR GEAR ; 36T 1.8" DIA PITCH 14-1/2DEG STEEL
Part # GA36
BDI # 161209
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
1.8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
667773
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
668478
Pressure Angle:
14.5
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
668589
Pressure Angle:
14.5