Page 1 of 4

Next

Compare
S342 X 2-3/16IN MTO

COMPARE

S342 X 2-3/16IN MTO

Description
S342 X 2-3/16IN MTO SPUR GEAR ; 2-3/16"BORE

MARTIN SPROCKET & GR

Part # S342 X 2-3/16IN MTO

BDI # 24754430

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 14
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 76.2
Face Width - Inch: 3
Pitch: 3 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 355.6

Price Inventory : Available to order
Loading Price
QTY
TS842H X 2

COMPARE

TS842H X 2

Description
TS842H X 2 ALT SPUR GEAR ; 20DEG STEEL 2" BORE

MARTIN SPROCKET & GR

Part # TS842H X 2

BDI # 26367814

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 5.25
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 38.1
Face Width - Inch: 1.5
Pitch: 8 DP
Pressure Angle: 20
Pitch Diameter - Millimeter: 133.35

Price Inventory : Available to order
Loading Price
QTY
S642 1-7/16 KW 2SS

COMPARE

S642 1-7/16 KW 2SS

Description
S642 1-7/16 KW 2SS SPUR GEAR

MARTIN SPROCKET & GR

Part # S642 1-7/16 KW 2SS

BDI # 21536207

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 7
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 6 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 177.8

Price Inventory : Available to order
Loading Price
QTY
S442 Bore: d=75mm

COMPARE

S442 Bore: d=75mm

Description
S442 75MM SPUR GEAR ; 14-1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S442 Bore: d=75mm

BDI # 15056533

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 10.5
Inch - Metric: Metric
Material: Steel

Face Width - Millimeter: 50.8
Face Width - Inch: 2
Pitch: 4 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 266.7

Price Inventory : Available to order
Loading Price
QTY
S442H 2-7/16 KW 2SS

COMPARE

S442H 2-7/16 KW 2SS

Description
S442H 2-7/16 KW 2SS SPUR GEAR

MARTIN SPROCKET & GR

Part # S442H 2-7/16 KW 2SS

BDI # 21536204

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 10.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 266.7

Price Inventory : Available to order
Loading Price
QTY