S1060 2.953 1SS NKW NO HUB
Description
S1060 2.953 1SS NKW NO HUB GEAR ; SPUR GEAR STL 1IN FACE 14-1/2DEG PRESS
Part # S1060 2.953 1SS NKW NO HUB
BDI # 21445599
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
152.4
C860 X 1-7/16 KW SS
Description
C860 X 1-7/16 KW SS SPUR GEAR ; 8DP 14.5DEG PA 60T CI
Part # C860 X 1-7/16 KW SS
BDI # 24923438
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
190.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668339
Pressure Angle:
14.5
S1660 X 1-3/16IN 1/4KW 2SS
Description
S1660 X 1-3/16IN 1/4KW 2SS SPUR GEAR ; 1-3/16IN BORE 60 TEETH 16DP 14.5DEG PA
Part # S1660 X 1-3/16IN 1/4KW 2SS
BDI # 26492690
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667917
Pressure Angle:
14.5