TS525 2-1/4 BORE 1/2KW W/SS
Description
TS525 2-1/4 BORE 1/2KW W/SS GEAR ; SPUR GEAR STL 20DEG PRESS
Part # TS525 2-1/4 BORE 1/2KW W/SS
BDI # 21516190
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
127
TS545 2-1/4 KW 2SS
Description
TS545 2-1/4 KW 2SS SPUR GEAR
Part # TS545 2-1/4 KW 2SS
BDI # 21593359
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
228.6
S620 2-1/4
Description
S620 2-1/4 GEAR ; SPUR GEAR STL 1-1/2IN FACE
Part # S620 2-1/4
BDI # 21445653
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.333
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
84.658
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
118.542
YB60A X 2-1/4IN RE-BORE
Description
YB60A X 2-1/4IN RE-BORE SPUR GEAR ; NOMINAL STOCK ALT RE-BORE TO 2-1/4
Part # YB60A X 2-1/4IN RE-BORE
BDI # 27353118
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type A
Pressure Angle:
20
Pitch Diameter - Millimeter:
95.25