S830 X 45MM 14X3.8 KW 2SS
Description
S830 X 45MM 14X3.8 KW 2SS ; ALTERED SPUR GEAR
Part # S830 X 45MM 14X3.8 KW 2SS
BDI # 23710963
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
95.25
S645X45MM 14X3.8MM KW 2SS
Description
S645X45MM 14X3.8MM KW 2SS SPUR GEAR ; 6 DP 14-1/2 PA 45 TOOTH 1-1/2" FACE
Part # S645X45MM 14X3.8MM KW 2SS
BDI # 21998577
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
190.5
S627X45MM 14X3.8MM KW 2SS
Description
S627X45MM 14X3.8MM KW 2SS SPUR GEAR ; 6 DP 14-1/2 PA 27 TOOTH 1-1/2" FACE
Part # S627X45MM 14X3.8MM KW 2SS
BDI # 21998579
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3