700-NC 5GAL IDH 548991
Description
700-NC 5GAL IDH 548991 RELEASE AGENT ; 38426 FREKOTE 5GALLON PAIL
Part # 700-NC 5GAL IDH 548991
BDI # 17139677
Features
Other Features:
Semi-Permanent | Solvent Based | High Slip | Fast Curing | 59 to 140 Deg F Application Temperature Range
Container Type:
Pail
Typical Use:
Moisture Curing
Texture:
Liquid
Color:
Clear
Product Name:
Coating
Product Type:
Polymer
REL-EAZE 250GAL IDH 1276166
Description
1276166 ; POR FREKOTE REL-EAZE 250GAL TOTE
Part # REL-EAZE 250GAL IDH 1276166
BDI # 17139264
Features
Other Features:
Sacrificial | Semi-Permanent | High Gloss Finish | 55 to 302 Deg F Application Temperature Range
Container Type:
Tote
Typical Use:
Multiple Mold Release
Texture:
Liquid
Color:
Clear
Product Name:
Coating
Product Type:
Silicone
FRP-NC 55GAL IDH 548985
Description
FRP-NC 55GAL IDH 548985 RELEASE AGENT ; 38419 FREKOTE FRP-NC 55GAL DRUM
Part # FRP-NC 55GAL IDH 548985
BDI # 17139672
Features
Other Features:
High Gloss Finish | Hydrocarbon Odor
Container Type:
Drum
Typical Use:
Multiple Mold Release
Texture:
Liquid
Color:
Clear
Product Name:
Coating
Product Type:
Micro-Thin Film
AC-4368 9.2OZ IDH 416029
Description
AC-4368 9.2OZ IDH 416029 RELEASE AGENT ; 83490 FREKOTE 9.2OZ NET WT
Part # AC-4368 9.2OZ IDH 416029
BDI # 17139449
Features
Other Features:
Hydrocarbon Like Odor | High Slip | 68 to 140 Deg F Application Temperature
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Clear
Product Name:
Coating
Product Type:
Silicone
FMS SEALER 1GAL IDH 548976
Description
FMS SEALER 1GAL IDH 548976 RELEASE AGENT ; FREKOTE 38413 FM SEALER
Part # FMS SEALER 1GAL IDH 548976
BDI # 17139667
Features
Other Features:
Solvent Based | Hydrocarbon Odor | High Goss Finish | 13 to 35 Deg C Application Temperature Range
Container Type:
Can
Typical Use:
Mold Sealing and Moisture Curing
Texture:
Liquid
Color:
Clear
Product Name:
Coating
Product Type:
Polymer