NS881-27T 1-1/4IN KWSS
Description
NS881-27T 1-1/4IN KWSS SPROCKET ; 614-45-3 MOLDED SPLIT NON RETURNABLE
Part # NS881-27T 1-1/4IN KWSS
BDI # 18141319
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
820/815-27T 1IN KWSS ARM BODY
Description
CI820/815-27T 1" KWSS ARM BODY SPROCKET ; 401-163-5 NON-SPLIT NON RETURNABLE
Part # 820/815-27T 1IN KWSS ARM BODY
BDI # 18142139
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.56
Other Features:
Arm Body | With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-27T 1IN KWSS
Description
NS820-27T 1IN KWSS SPK 614-52-1 ; MOLDED SPLIT NON RETURNABLE 1SS PA
Part # NS820-27T 1IN KWSS
BDI # 21563848
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Outside Diameter - Millimeter:
166.624
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS5700-27T 1-1/4IN KWSS
Description
NS5700-27T 1-1/4IN KWSS SPROCKET ; 614-57-3 MOLDED SPLIT NON RETURNABLE
Part # NS5700-27T 1-1/4IN KWSS
BDI # 18145619
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-27T 1-1/4IN PLN
Description
NS5700-27T 1-1/4IN PLN SPROCKET ; 614-57-12 MOLDED SPLIT NON RETURNABLE
Part # NS5700-27T 1-1/4IN PLN
BDI # 18145618
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Idler Bore