KU1600-12T_1IN_1KW1SS_PA
Description
KU1600-12T_1IN_1KW1SS_PA SPROCKET (SMARTCATALOG)
Part # 10834613
BDI # 26265644
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.9
Outside Diameter - Millimeter:
99.06
Pitch Diameter - Millimeter:
99.06
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-20T_1-1/2IN_S_PA
Description
KU1600-20T_1-1/2IN_S_PA SPROCKET (SMARTCATALOG)
Part # 10834111
BDI # 26265616
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.4
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
162.56
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-20T_40MM_S_PA
Description
KU1600-20T_40MM_S_PA SPROCKET (SMARTCATALOG)
Part # 10834112
BDI # 26250472
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.453
Outside Diameter - Millimeter:
163.9
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-16T_1-1/2IN_S_PA
Description
KU1600-16T_1-1/2IN_S_PA SPROCKET (SMARTCATALOG)
Part # 10833074
BDI # 26265621
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.1
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Pitch Diameter - Millimeter:
129.54
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-20T_40MM_1KW_PA
Description
KU1600-20T_40MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10834106
BDI # 26265617
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.453
Outside Diameter - Millimeter:
163.9
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore