QRS815A27P
Description
QRS815A27P CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC
Part # QRS815A27P
BDI # 610582
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
QRS815A27
Description
QRS815A27 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # QRS815A27
BDI # 610581
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.56
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
Q815BS27 1
Description
Q815BS27 1 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # Q815BS27 1
BDI # 610717
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.56
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815BS27 1
Description
815BS27 1 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 815BS27 1
BDI # 625477
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.56
Other Features:
Arm Body
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-27T 1IN KWSS
Description
NS815-27T 1IN KWSS SPROCKET ; 614-41-1 MOLDED SPLIT NON RETURNABLE
Part # NS815-27T 1IN KWSS
BDI # 18145660
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore