NS820-25T 1-1/4IN IDL GR
Description
NS820-25T 1-1/4IN IDL GR SPROCKET ; 614-40-12 MOLDED SPLIT NON RETURNABLE
Part # NS820-25T 1-1/4IN IDL GR
BDI # 18146021
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
NS820-25T 1-1/4IN KWSS GR
Description
NS820-25T 1-1/4IN KWSS GR SPROCKET ; 614-61-3 SPLIT NON RETURNABLE
Part # NS820-25T 1-1/4IN KWSS GR
BDI # 18146019
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-25T 1IN PLN
Description
NS820-25T 1IN PLN SPROCKET ; 614-40-7 MOLDED SPLIT NON RETURNABLE
Part # NS820-25T 1IN PLN
BDI # 18141312
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
CI820-25T-1-7/16IN-KWSS-A 401-162-39
Description
CI820-25T-1-7/16IN-KWSS-A SPROCKET ; 401-162-39 NON-SPLIT NON RETURNABLE
Part # CI820-25T-1-7/16IN-KWSS-A 401-162-39
BDI # 24116651
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI820-25T-1-1/2IN-KWSS-A 401-162-28
Description
CI820-25T-1-1/2IN-KWSS-A SPROCKET ; 401-162-28 NON-SPLIT NON RETURNABLE
Part # CI820-25T-1-1/2IN-KWSS-A 401-162-28
BDI # 24116645
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore