821-21T RB 1IN

COMPARE

821-21T RB 1IN

Description
CI821-21T RB 1IN SPROCKET ; POR 401-308-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 821-21T RB 1IN

BDI # 18141860

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
NS821-21T 1-1/4IN IDL

COMPARE

NS821-21T 1-1/4IN IDL

Description
NS821-21T 1-1/4IN IDL SPROCKET ; 614-37-12 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS821-21T 1-1/4IN IDL

BDI # 19435341

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: 821 Series Molded Split
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
NS821-21T 1-1/4IN KWSS

COMPARE

NS821-21T 1-1/4IN KWSS

Description
NS821-21T 1-1/4IN KWSS SPROCKET ; 614-37-3 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS821-21T 1-1/4IN KWSS

BDI # 18146028

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Other Features: 821 Series Molded Split
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS821-21T 1IN KWSS

COMPARE

NS821-21T 1IN KWSS

Description
NS821-21T 1IN KWSS SPROCKET ; 614-37-1 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS821-21T 1IN KWSS

BDI # 18146027

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI821-21T-1IN-KWSS-A 401-308-5

COMPARE

CI821-21T-1IN-KWSS-A 401-308-5

Description
CI821-21T-1IN-KWSS-A SPROCKET ; 401-308-5 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI821-21T-1IN-KWSS-A 401-308-5

BDI # 24116082

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: 821 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY