N1700-10T 2IN HEX
Description
N1700-10T 2IN HEX SPROCKET ; 114-616-1 NON RETURNABLE
Part # N1700-10T 2IN HEX
BDI # 18138487
Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
6.369
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
161.773
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
N5936-10T-25MM-1KW2SS-POM 114-811-8
Description
N5936-10T-25MM-1KW2SS-POM SPROCKET ; 114-811-8 NON RETURNABLE
Part # N5936-10T-25MM-1KW2SS-POM 114-811-8
BDI # 24151073
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1
Description
N6085-10T-2-1/2IN-S-1SS-POM SPROCKET ; 114-1411-1 NON RETURNABLE
Part # N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1
BDI # 24114731
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.472
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Pitch Diameter - Millimeter:
164.389
Modular - Flat Top Size:
6085
Mounting Method:
Finished Bore
CI1700-10T-1IN-KWSS-B 401-60314-18
Description
CI1700-10T-1IN-KWSS-B SPROCKET ; 401-60314-18 NON-SPLIT NON RETURNABLE
Part # CI1700-10T-1IN-KWSS-B 401-60314-18
BDI # 24116891
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.369
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
161.773
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Finished Bore
N6085-10T 1-1/2IN SQ 1SS
Description
N6085-10T 1-1/2IN SQ 1SS SPROCKET ; 114-1401-1 NON RETURNABLE
Part # N6085-10T 1-1/2IN SQ 1SS
BDI # 19435111
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.47
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.4
Other Features:
6085 Series Molded Non-Split
Pitch Diameter - Millimeter:
164.338
Modular - Flat Top Size:
6085
Mounting Method:
Finished Bore