KU1600-18T_40MM_I_PA
Description
KU1600-18T_40MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834561
BDI # 26255675
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.799
Outside Diameter - Millimeter:
147.3
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
NS7700-18T 1-3/16IN KWSS
Description
NS7700-18T 1-3/16IN KWSS SPROCKET ; 614-60-2 MOLDED SPLIT NON RETURNABLE
Part # NS7700-18T 1-3/16IN KWSS
BDI # 18145637
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Outside Diameter - Millimeter:
146.812
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700 18T 30MM
Description
NS7700-18T-30MM-1KW1SS-PA ; 614-60-36 NON RETURNABLE
Part # NS7700 18T 30MM
BDI # 20453011
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-18T 1-7/16IN KWSS
Description
NS7700-18T 1-7/16IN KWSS SPROCKET ; 614-60-4 MOLDED SPLIT NON RETURNABLE
Part # NS7700-18T 1-7/16IN KWSS
BDI # 18145638
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-18T-25MM-1KW-PA 614-60-25
Description
NS7700-18T-25MM-1KW-PA 614-60-25 ; POR MTO SPLIT SPROCKET
Part # NS7700-18T-25MM-1KW-PA 614-60-25
BDI # 24116292
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore