815A41 X 1-3/16IN 1/4X1/8 KW SS
Description
815A41 X 1-3/16IN 1/4X1/8 KW SS SPRKT
Part # 815A41 X 1-3/16IN 1/4X1/8 KW SS
BDI # 24026802
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
N2500-9T 2-1/2IN HEX
Description
N2500-9T 2-1/2IN HEX SPROCKET ; 114-551-1 NON RETURNABLE
Part # N2500-9T 2-1/2IN HEX
BDI # 18145536
Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
8.771
Pitch - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
8.71
Outside Diameter - Millimeter:
221.234
Pitch Diameter - Millimeter:
222.783
Modular - Flat Top Size:
2500 | 2550 | 2565
Mounting Method:
Finished Bore
401-60320-2
Description
CI1755-16T-3/4IN-RSB-B SPROCKET ; 401-60320-2 NON-SPLIT CAST-IRON NON RET
Part # 401-60320-2
BDI # 18140700
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.072
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Pitch Diameter - Millimeter:
205.029
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore
KU820-41T 1-1/4IN KW2SS NYL
Description
KU820-41T 1-1/4IN KW2SS NYL SPROCKET ; 114-329-2 NON RETURNABLE
Part # KU820-41T 1-1/4IN KW2SS NYL
BDI # 19434656
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
9.93
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI820-41T_1IN_1KW1SS_A
Description
CI820-41T_1IN_1KW1SS_A SPROCKET (SMARTCATALOG)
Part # 10028834
BDI # 27495935
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore