NS8500-25T-30MM-I-PA 614-192-5
Description
NS8500-25T-30MM-I-PA 614-192-5 ; POR MTO SPLIT SPROCKET
Part # NS8500-25T-30MM-I-PA 614-192-5
BDI # 24115541
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS8500-25T-30MM-1KW-PA 614-192-30
Description
NS8500-25T-30MM-1KW-PA SPROCKET ; 614-192-30 MOLDED SPLIT NON RETURNABLE
Part # NS8500-25T-30MM-1KW-PA 614-192-30
BDI # 24115526
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
881C25 X 1-1/4 KW NSS
Description
CI881C25 X 1-1/4 KW NSS SPROCKET ; POR 401-288-4 NON-SPLIT NON RETURNABLE
Part # 881C25 X 1-1/4 KW NSS
BDI # 24085379
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
881 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS820-25T 1-1/4IN IDL GR
Description
NS820-25T 1-1/4IN IDL GR SPROCKET ; 614-40-12 MOLDED SPLIT NON RETURNABLE
Part # NS820-25T 1-1/4IN IDL GR
BDI # 18146021
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
CI820-25T 1IN 1KW 1SS A
Description
CI820-25T 1IN 1KW 1SS A SPROCKET ; 401-162-11 NON-SPLIT NON RETURNABLE
Part # CI820-25T 1IN 1KW 1SS A
BDI # 21473862
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
25.4
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
820
Number of Teeth:
25
Mounting Method:
Finished Bore