NS821-25T 1-1/4IN IDL
Description
NS821-25T 1-1/4IN IDL SPROCKET ; 614-36-12 MOLDED SPLIT NON RETURNABLE
Part # NS821-25T 1-1/4IN IDL
BDI # 18146031
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore
NS821-21T 1-1/4IN IDL
Description
NS821-21T 1-1/4IN IDL SPROCKET ; 614-37-12 MOLDED SPLIT NON RETURNABLE
Part # NS821-21T 1-1/4IN IDL
BDI # 19435341
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
821 Series Molded Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore
NS821-21T 1-1/4IN KWSS
Description
NS821-21T 1-1/4IN KWSS SPROCKET ; 614-37-3 MOLDED SPLIT NON RETURNABLE
Part # NS821-21T 1-1/4IN KWSS
BDI # 18146028
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
821 Series Molded Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
CI821-27T-1-1/4IN-P-A 401-352-7
Description
CI821-27T-1-1/4IN-P-A SPROCKET ; 401-352-7 NON-SPLIT NON RETURNABLE
Part # CI821-27T-1-1/4IN-P-A 401-352-7
BDI # 24117015
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.5
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.56
Other Features:
821 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
165.1
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
CI821-23T-1-1/4IN-KWSS-A 401-211-5
Description
CI821-23T-1-1/4IN-KWSS-A SPROCKET ; 401-211-5 NON-SPLIT NON RETURNABLE
Part # CI821-23T-1-1/4IN-KWSS-A 401-211-5
BDI # 24116430
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
821 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore