NS5996-14T 2-1/2IN S PA
Description
NS5996-14T 2-1/2IN S PA SPROCKET ; 614-110-3 MOLDED SPLIT NON RETURNABLE
Part # NS5996-14T 2-1/2IN S PA
BDI # 22605069
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-14T 2IN S POM
Description
N5996-14T 2IN S POM SPROCKET ; 114-864-1 NON-SPLIT 14T SQ BORE
Part # N5996-14T 2IN S POM
BDI # 22464072
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.1
Other Features:
5996 Series Molded Non-Split
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N6085-16T_2-1/2IN_S_PE
Description
N6085-16T_2-1/2IN_S_PE SPROCKET (SMARTCATALOG)
Part # 10070244
BDI # 27495942
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.25
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.32
Other Features:
6085 Series Molded Non-Split
Pitch Diameter - Millimeter:
260.35
Modular - Flat Top Size:
6085
Mounting Method:
Finished Bore
N5996-17T-2-1/2IN-S-POM 114-1182-1
Description
N5996-17T-2-1/2IN-S-POM SPROCKET ; 114-1182-1 NON-SPLIT
Part # N5996-17T-2-1/2IN-S-POM 114-1182-1
BDI # 24114747
Features
Bore Profile:
Square
Pitch Diameter - Inch:
12.245
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
12.36
Outside Diameter - Millimeter:
313.944
Pitch Diameter - Millimeter:
311.023
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
KU2010-16T-1-1/2-S-PA
Description
KU2010-16T-1-1/2-S-PA SPROCKET ; 897.21.50 1-1/2" SPLIT NON RET
Part # KU2010-16T-1-1/2-S-PA
BDI # 22570696
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.252
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Pitch Diameter - Millimeter:
260.401
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore