NS5996-14T 90MM S HS
Description
NS5996-14T 90MM S HS SPROCKET
Part # NS5996-14T 90MM S HS
BDI # 22605083
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.1
Outside Diameter - Millimeter:
256.54
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-24T 2-1/2IN SQ
Description
N5936-24T-2-1/2IN-S-POM SPROCKET ; 114-698-1 NON RETURNABLE
Part # N5936-24T 2-1/2IN SQ
BDI # 18145553
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Outside Diameter - Millimeter:
149.352
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-25T 65MM S POM
Description
N5936-25T 65MM S POM SPROCKET ; MOLDED NON-SPLIT SPROCKET SQUARE BORE
Part # N5936-25T 65MM S POM
BDI # 28171121
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Other Features:
5930 Series Molded Non-Split
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-25T-2-1/2IN-S-POM 114-694-1
Description
N5936-25T-2-1/2IN-S-POM SPROCKET ; 114-694-1 NON-SPLIT
Part # N5936-25T-2-1/2IN-S-POM 114-694-1
BDI # 24111604
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore