N4700-21T 2-1/2IN S POM
Description
N4700-21T 2-1/2IN S POM ; 114-1053-1 SPROCKET MOLDED
Part # N4700-21T 2-1/2IN S POM
BDI # 22459919
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.064
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.08
Outside Diameter - Millimeter:
256.032
Pitch Diameter - Millimeter:
255.626
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
SS5996-14T-2-1/2IN-S 114-1849-1
Description
SS5996-14T-2-1/2IN-S SPROCKET ; 114-1849-1 NON-SPLIT NON RETURNABLE
Part # SS5996-14T-2-1/2IN-S 114-1849-1
BDI # 24121287
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.1
Other Features:
5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-14T 2IN S POM
Description
N5996-14T 2IN S POM SPROCKET ; 114-864-1 NON-SPLIT 14T SQ BORE
Part # N5996-14T 2IN S POM
BDI # 22464072
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.1
Other Features:
5996 Series Molded Non-Split
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
KU2010-16T-1-1/2-S-PA
Description
KU2010-16T-1-1/2-S-PA SPROCKET ; 897.21.50 1-1/2" SPLIT NON RET
Part # KU2010-16T-1-1/2-S-PA
BDI # 22570696
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.252
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Pitch Diameter - Millimeter:
260.401
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore
NS5996-14T-4-1/2IN-S-PA 614-128-2
Description
NS5996-14T-4-1/2IN-S-PA SPROCKET ; 614-128-2 MOLDED SPLIT NON RETURNABLE
Part # NS5996-14T-4-1/2IN-S-PA 614-128-2
BDI # 24116661
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore