N4700-21T 2-1/2IN S POM
Description
N4700-21T 2-1/2IN S POM ; 114-1053-1 SPROCKET MOLDED
Part # N4700-21T 2-1/2IN S POM
BDI # 22459919
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.064
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.08
Outside Diameter - Millimeter:
256.032
Pitch Diameter - Millimeter:
255.626
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
SS5996-14T-2-1/2IN-S 114-1849-1
Description
SS5996-14T-2-1/2IN-S SPROCKET ; 114-1849-1 NON-SPLIT NON RETURNABLE
Part # SS5996-14T-2-1/2IN-S 114-1849-1
BDI # 24121287
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.1
Other Features:
5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-14T 2IN S POM
Description
N5996-14T 2IN S POM SPROCKET ; 114-864-1 NON-SPLIT 14T SQ BORE
Part # N5996-14T 2IN S POM
BDI # 22464072
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.1
Other Features:
5996 Series Molded Non-Split
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-17T-2-1/2IN-S-POM 114-1182-1
Description
N5996-17T-2-1/2IN-S-POM SPROCKET ; 114-1182-1 NON-SPLIT
Part # N5996-17T-2-1/2IN-S-POM 114-1182-1
BDI # 24114747
Features
Bore Profile:
Square
Pitch Diameter - Inch:
12.245
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
12.36
Outside Diameter - Millimeter:
313.944
Pitch Diameter - Millimeter:
311.023
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N2500-9T 2-1/2IN HEX
Description
N2500-9T 2-1/2IN HEX SPROCKET ; 114-551-1 NON RETURNABLE
Part # N2500-9T 2-1/2IN HEX
BDI # 18145536
Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
8.771
Pitch - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
8.71
Outside Diameter - Millimeter:
221.234
Pitch Diameter - Millimeter:
222.783
Modular - Flat Top Size:
2500 | 2550 | 2565
Mounting Method:
Finished Bore