NS880-12T 35MM KW
Description
NS880-12T 35MM KW SPROCKET ; 614-34-35 MOLDED SPLIT NON RETURNABLE
Part # NS880-12T 35MM KW
BDI # 18141300
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NS7956T16R35 DRIVE
Description
NS7956T16R35 DRIVE ; POR 614-169-3
Part # NS7956T16R35 DRIVE
BDI # 18618202
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.41
Pitch - Millimeter:
31.75
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Other Features:
7950 Series Molded Split
Pitch Diameter - Millimeter:
162.814
Modular - Flat Top Size:
7956
Mounting Method:
Finished Bore