815BS21 1
Description
815BS21 1 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 815BS21 1
BDI # 625468
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
QRS815A21 1 W/1/4X1/8 KW SS
Description
QRS815A21 1 W/1/4X1/8 KW SS ; SPROCKET 800 SERIES
Part # QRS815A21 1 W/1/4X1/8 KW SS
BDI # 24734621
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.12
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815A21 1-1/2 KW SS
Description
815A21 1-1/2 KW SS RLR CHAIN SPROCKET ; 21 TEETH 130MM OUTSIDE DIA
Part # 815A21 1-1/2 KW SS
BDI # 21552647
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815A21B
Description
815A21B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A21B
BDI # 625457
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Block Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
QRS815A21
Description
QRS815A21 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # QRS815A21
BDI # 610575
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.12
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore