815A25
Description
815A25 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A25
BDI # 625461
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815A15B
Description
815A15B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A15B
BDI # 625452
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Global Part Number GPN:
569957
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Minimum Plain Bore
815A22
Description
815A22 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A22
BDI # 625458
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.35
Other Features:
Arm Body
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815A17B
Description
815A17B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A17B
BDI # 625453
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.153
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
Block Body
Global Part Number GPN:
569769
Pitch Diameter - Millimeter:
105.486
Mounting Method:
Minimum Plain Bore
815A19
Description
815A19 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A19
BDI # 625454
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Global Part Number GPN:
570008
Pitch Diameter - Millimeter:
117.348
Mounting Method:
Minimum Plain Bore