815-21T TT SPROCKET
Description
CI815-21T TT SPROCKET ; 401-160-18 NON-SPLIT NON RETURNABLE
Part # 815-21T TT SPROCKET
BDI # 19427433
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815-21T RB 3/4IN ARM BODY
Description
CI815-21T RB 3/4IN ARM BODY SPROCKET ; POR 401-160-6 NON-SPLIT CAST-IRON
Part # 815-21T RB 3/4IN ARM BODY
BDI # 18142107
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
401-44-17
Description
CI815-24T-3/4IN-RSB-A SPROCKET ; POR 401-44-17 NON-SPLIT NON RETURNABLE
Part # 401-44-17
BDI # 18140698
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.83
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
NS815-21T 1-1/4IN
Description
NS815-21T 1-1/4IN SPROCKET ; 614-28-3 MOLDED SPLIT NON RETURNABLE
Part # NS815-21T 1-1/4IN
BDI # 18145646
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw | With Guide Ring
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-21T 1-7/16IN KWSS
Description
NS815-21T 1-7/16IN KWSS SPROCKET ; 614-28-4 MOLDED SPLIT NON RETURNABLE
Part # NS815-21T 1-7/16IN KWSS
BDI # 18141560
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.26
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore