Page 1 of 2

Next

Compare
882-11T RB 3/4IN BLOCK BODY

COMPARE

882-11T RB 3/4IN BLOCK BODY

Description
CI882-11T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-324-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 882-11T RB 3/4IN BLOCK BODY

BDI # 18142186

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.325
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.41
Other Features: Block Body
Pitch Diameter - Millimeter: 135.255
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-11T 1-3/16IN KWSS

COMPARE

NS882-11T 1-3/16IN KWSS

Description
NS882-11T 1-3/16 KWSS ; PRICE ON REQUEST

REXNORD

Part # NS882-11T 1-3/16IN KWSS

BDI # 18141543

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.325
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.41
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.255
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI882-11T-1-1/4IN-KWSS-B 401-324-4

COMPARE

CI882-11T-1-1/4IN-KWSS-B 401-324-4

Description
CI882-11T-1-1/4IN-KWSS-B SPROCKET ; 401-324-4 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI882-11T-1-1/4IN-KWSS-B 401-324-4

BDI # 24114946

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.32
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.41
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 135.128
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-11T 1-1/4IN KWSS

COMPARE

NS882-11T 1-1/4IN KWSS

Description
NS882-11T 1-1/4IN KWSS SPROCKET ; 614-100-3 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS882-11T 1-1/4IN KWSS

BDI # 18146059

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.325
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.41
Other Features: With Set Screw
Pitch Diameter - Millimeter: 135.255
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-11T 1-1/2IN KWSS

COMPARE

NS882-11T 1-1/2IN KWSS

Description
NS882-11T 1-1/2IN KWSS SPROCKET ; 614-100-11 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS882-11T 1-1/2IN KWSS

BDI # 19435359

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.32
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.41
Other Features: 882 Series Molded Split
Pitch Diameter - Millimeter: 135.128
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY