820/815-13T RB 3/4IN
Description
CI820/815-13T RB 3/4IN SPROCKET ; POR 401-193-2 NON-SPLIT NON RETURNABLE
Part # 820/815-13T RB 3/4IN
BDI # 18142119
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Pitch Diameter - Millimeter:
81.991
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
KU1600-9T_1IN_I_PA
Description
KU1600-9T_1IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10834810
BDI # 26265677
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Pitch Diameter - Millimeter:
73.66
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU8500-14T 1-1/2 SQ
Description
KU8500-14T 1-1/2 SQ SPROCKET ; 114-3566-3 NON RETURNABLE
Part # KU8500-14T 1-1/2 SQ
BDI # 21852969
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.402
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.4
Other Features:
H Style Sprocket
Pitch Diameter - Millimeter:
86.411
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
KU1600-9T_25MM_1KW_PA
Description
KU1600-9T_25MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10834812
BDI # 26251414
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.9
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Pitch Diameter - Millimeter:
73.66
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
114-811-4
Description
N5936-10T-1IN-I-POM SPROCKET ; 114-811-4 1" BORE NON RETURNABLE
Part # 114-811-4
BDI # 21473846
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Idler Bore