N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1
Description
N6085-10T-2-1/2IN-S-1SS-POM SPROCKET ; 114-1411-1 NON RETURNABLE
Part # N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1
BDI # 24114731
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.472
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Pitch Diameter - Millimeter:
164.389
Modular - Flat Top Size:
6085
Mounting Method:
Finished Bore
CI882-10T-1IN-KWSS-A 401-323-6
Description
CI882-10T-1IN-KWSS-A SPROCKET ; 401-323-6 NON-SPLIT NON RETURNABLE
Part # CI882-10T-1IN-KWSS-A 401-323-6
BDI # 24114828
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.92
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
CI880-10T-1IN-KWSS-A 401-208-5
Description
CI880-10T-1IN-KWSS-A SPROCKET ; POR 401-208-5 NON-SPLIT NON RETURNABLE
Part # CI880-10T-1IN-KWSS-A 401-208-5
BDI # 24113562
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.82
Other Features:
880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
CS 2010 10 1.5INX1.5IN
Description
KU2010-10T_1-1/2IN_S_UH SPROCKET ; 897.20.39 NON-SPLIT NON RETURNABLE
Part # CS 2010 10 1.5INX1.5IN
BDI # 18615810
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.472
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
164.389
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore