CI1700-10T-1IN-KWSS-B 401-60314-18

COMPARE

CI1700-10T-1IN-KWSS-B 401-60314-18

Description
CI1700-10T-1IN-KWSS-B SPROCKET ; 401-60314-18 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI1700-10T-1IN-KWSS-B 401-60314-18

BDI # 24116891

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
1700-10T RB 3/4IN

COMPARE

1700-10T RB 3/4IN

Description
CI1700-10T-3/4IN-RSB-B SPROCKET ; POR 401-60314-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 1700-10T RB 3/4IN

BDI # 18138776

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1700-10T SPROCKET CI

COMPARE

1700-10T SPROCKET CI

Description
CI1700-10T-1-1/4IN-1KW1SS-B SPROCKET ; 401-60314-4 NON-SPLIT NON RETURNABLE

REXNORD

Part # 1700-10T SPROCKET CI

BDI # 19427439

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI1700-10T-1-1/4IN-1KW2SS-B 401-60314-14

COMPARE

CI1700-10T-1-1/4IN-1KW2SS-B 401-60314-14

Description
CI1700-10T-1-1/4IN-1KW2SS-B SPROCKET ; 401-60314-14 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI1700-10T-1-1/4IN-1KW2SS-B 401-60314-14

BDI # 24117144

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY