KU1600-12T_1IN_1KW1SS_PA
Description
KU1600-12T_1IN_1KW1SS_PA SPROCKET (SMARTCATALOG)
Part # 10834613
BDI # 26265644
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.9
Outside Diameter - Millimeter:
99.06
Pitch Diameter - Millimeter:
99.06
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-12T_1IN_I_PA
Description
KU1600-12T_1IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10834614
BDI # 26250481
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.9
Outside Diameter - Millimeter:
99.06
Pitch Diameter - Millimeter:
99.06
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.433
Other Features:
Double Pitch | Hardened Teeth
Pitch Diameter - Millimeter:
129.26
Modular - Flat Top Size:
RF2060
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.433
Other Features:
Double Pitch
Pitch Diameter - Millimeter:
129.26
Modular - Flat Top Size:
RF2060
Mounting Method:
Rough Bore
1700-12T RB 3/4IN
Description
CI1700-12T-3/4IN-RSB-B SPROCKET ; POR 401-60318-2 NON-SPLIT NON RETURNABLE
Part # 1700-12T RB 3/4IN
BDI # 18138777
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.604
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.72
Outside Diameter - Millimeter:
196.088
Pitch Diameter - Millimeter:
193.142
Modular - Flat Top Size:
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method:
Rough Bore