881C21 MPB 3/4

COMPARE

881C21 MPB 3/4

Description
881C21 MPB 3/4 CONVEYOR CHAIN SPROCKET ; ROUGH; 3/4" ID X 130.5MM OD X 1-1/4" WD

MARTIN SPROCKET & GR

Part # 881C21 MPB 3/4

BDI # 625635

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
881-21T RB 3/4IN ARM BODY

COMPARE

881-21T RB 3/4IN ARM BODY

Description
CI881-21T RB 3/4IN ARM BODY SPROCKET ; POR 401-286-2 NON-SPLIT CAST-IRON

REXNORD

Part # 881-21T RB 3/4IN ARM BODY

BDI # 18141902

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
S815C21S

COMPARE

S815C21S

Description
S815C21S CONVEYOR CHAIN SPROCKET ; 800 SERIES STOCK BORE UNGROOVED

MARTIN SPROCKET & GR

Part # S815C21S

BDI # 612001

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY