1700-8T RB 3/4IN

COMPARE

1700-8T RB 3/4IN

Description
CI1700-8T_3/4IN_RSB_B_B-HUB ; POR 114-143-2 NON-SPLIT SPRKT CI NON RET

REXNORD

Part # 1700-8T RB 3/4IN

BDI # 18138780

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.143
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Pitch Diameter - Millimeter: 130.632
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY