821A21
Description
821A21 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 821A21
BDI # 625535
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore