821-21T RB 1IN
Description
CI821-21T RB 1IN SPROCKET ; POR 401-308-2 NON-SPLIT NON RETURNABLE
Part # 821-21T RB 1IN
BDI # 18141860
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore
NS821-21T 1-1/4IN IDL
Description
NS821-21T 1-1/4IN IDL SPROCKET ; 614-37-12 MOLDED SPLIT NON RETURNABLE
Part # NS821-21T 1-1/4IN IDL
BDI # 19435341
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
821 Series Molded Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore
NS821-21T 1-1/4IN KWSS
Description
NS821-21T 1-1/4IN KWSS SPROCKET ; 614-37-3 MOLDED SPLIT NON RETURNABLE
Part # NS821-21T 1-1/4IN KWSS
BDI # 18146028
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
821 Series Molded Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
CI821-21T-1IN-KWSS-A 401-308-5
Description
CI821-21T-1IN-KWSS-A SPROCKET ; 401-308-5 NON-SPLIT NON RETURNABLE
Part # CI821-21T-1IN-KWSS-A 401-308-5
BDI # 24116082
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
821 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore