Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.41
Other Features:
Block Body
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
882-15T RB 3/4IN BLOCK BODY
Description
CI882-15T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-326-2 NON-SPLIT NON RETURNABLE
Part # 882-15T RB 3/4IN BLOCK BODY
BDI # 18142190
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.36
Other Features:
Block Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
882-12T RB 3/4IN ARM BODY
Description
CI882-12T RB 3/4IN ARM BODY SPROCKET ; POR 401-325-2 NON-SPLIT CAST-IRON
Part # 882-12T RB 3/4IN ARM BODY
BDI # 18142189
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
882-10T RB 3/4IN BLOCK BODY
Description
CI882-10T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-323-2 NON-SPLIT NON RETURNABLE
Part # 882-10T RB 3/4IN BLOCK BODY
BDI # 18142185
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.92
Other Features:
Block Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore