Page 1 of 4

Next

Compare
N6085-10T 1-1/2IN SQ 1SS

COMPARE

N6085-10T 1-1/2IN SQ 1SS

Description
N6085-10T 1-1/2IN SQ 1SS SPROCKET ; 114-1401-1 NON RETURNABLE

REXNORD

Part # N6085-10T 1-1/2IN SQ 1SS

BDI # 19435111

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.47
Pitch - Millimeter: 50.8
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.4
Other Features: 6085 Series Molded Non-Split
Pitch Diameter - Millimeter: 164.338
Modular - Flat Top Size: 6085
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
KU8500-10T_1IN_1KW2SS_PA_H-HUB

COMPARE

KU8500-10T_1IN_1KW2SS_PA_H-HUB

Description
KU8500-10T-1"-1KW2SS-PA-H-HUB SPROCKET ; 114-3389-3 NON RETURNABLE

REXNORD

Part # KU8500-10T_1IN_1KW2SS_PA_H-HUB

BDI # 21580714

Features

Bore Profile: Round
Pitch Diameter - Inch: 2.45
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 2.42
Other Features: With Set Screw
Pitch Diameter - Millimeter: 62.23
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1

COMPARE

N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1

Description
N6085-10T-2-1/2IN-S-1SS-POM SPROCKET ; 114-1411-1 NON RETURNABLE

REXNORD

Part # N6085-10T-2-1/2IN-S-1SS-POM 114-1411-1

BDI # 24114731

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.472
Pitch - Millimeter: 50.8
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.4
Outside Diameter - Millimeter: 162.56
Pitch Diameter - Millimeter: 164.389
Modular - Flat Top Size: 6085
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI882-10T-1IN-KWSS-A 401-323-6

COMPARE

CI882-10T-1IN-KWSS-A 401-323-6

Description
CI882-10T-1IN-KWSS-A SPROCKET ; 401-323-6 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI882-10T-1IN-KWSS-A 401-323-6

BDI # 24114828

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.85
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.92
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 123.19
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI1700-10T-1IN-KWSS-B 401-60314-18

COMPARE

CI1700-10T-1IN-KWSS-B 401-60314-18

Description
CI1700-10T-1IN-KWSS-B SPROCKET ; 401-60314-18 NON-SPLIT NON RETURNABLE

REXNORD

Part # CI1700-10T-1IN-KWSS-B 401-60314-18

BDI # 24116891

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY