KU1600-20T_1-1/4IN_I_PA
Description
KU1600-20T_1-1/4IN_I_PA SPROCKET (SMARTCATALOG)
Part # 10834053
BDI # 26258421
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.4
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
162.56
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
NS820-25T 1-7/16IN PLN
Description
NS820-25T X 1-7/16 PL BOR ; POR MTO
Part # NS820-25T 1-7/16IN PLN
BDI # 18141313
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
NS8500-25T-30MM-I-PA 614-192-5
Description
NS8500-25T-30MM-I-PA 614-192-5 ; POR MTO SPLIT SPROCKET
Part # NS8500-25T-30MM-I-PA 614-192-5
BDI # 24115541
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS821-25T 1-1/4IN IDL
Description
NS821-25T 1-1/4IN IDL SPROCKET ; 614-36-12 MOLDED SPLIT NON RETURNABLE
Part # NS821-25T 1-1/4IN IDL
BDI # 18146031
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore
NS1500-32T 1IN I PA
Description
NS1500-32T 1IN I PA SPROCKET ; 614-181-7 MOLDED SPLIT NON RETURNABLE
Part # NS1500-32T 1IN I PA
BDI # 21473890
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.02
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
1500 Series Molded Split
Pitch Diameter - Millimeter:
152.908
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Idler Bore