KU1600-20T_1-1/2IN_S_PA
Description
KU1600-20T_1-1/2IN_S_PA SPROCKET (SMARTCATALOG)
Part # 10834111
BDI # 26265616
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.4
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Pitch Diameter - Millimeter:
162.56
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-20T_40MM_S_PA
Description
KU1600-20T_40MM_S_PA SPROCKET (SMARTCATALOG)
Part # 10834112
BDI # 26250472
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.453
Outside Diameter - Millimeter:
163.9
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-20T_40MM_1KW_PA
Description
KU1600-20T_40MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10834106
BDI # 26265617
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.453
Outside Diameter - Millimeter:
163.9
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
820/815-20T RB 3/4IN
Description
CI820/815-20T RB 3/4IN SPROCKET ; POR 401-48-13 NON-SPLIT NON RETURNABLE
Part # 820/815-20T RB 3/4IN
BDI # 18142124
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.86
Other Features:
Arm Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
KU1600-20T_30MM_1KW_PA
Description
KU1600-20T_30MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10834055
BDI # 26265618
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.453
Outside Diameter - Millimeter:
163.9
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore