Page 1 of 2

Next

Compare
815A22

COMPARE

815A22

Description
815A22 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A22

BDI # 625458

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.35
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A22 X 1 KW SS

COMPARE

815A22 X 1 KW SS

Description
815A22 X 1 KW SS SPROCKET ; 1" BORE

MARTIN SPROCKET & GR

Part # 815A22 X 1 KW SS

BDI # 26266189

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.35
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-22T RB 3/4IN

COMPARE

820/815-22T RB 3/4IN

Description
CI820/815-22T RB 3/4IN SPROCKET ; POR 401-153-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 820/815-22T RB 3/4IN

BDI # 18142127

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.35
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-23T 1IN KWSS GR

COMPARE

NS820-23T 1IN KWSS GR

Description
NS820-23T 1IN KWSS GR SPROCKET ; 614-39-1 MOLDED SPLIT NON RETURNABLE

REXNORD

Part # NS820-23T 1IN KWSS GR

BDI # 18142199

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.35
Outside Diameter - Millimeter: 135.89
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820A22

COMPARE

820A22

Description
820A22 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A22

BDI # 625515

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.35
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY