Page 1 of 10

Next

Compare
NS820-23T 1-1/2IN KWSS GR

COMPARE

NS820-23T 1-1/2IN KWSS GR

Description
NS815/820 23T 1 1/2IN ; POR SPLIT GROOVED 614-77-11

REXNORD

Part # NS820-23T 1-1/2IN KWSS GR

BDI # 18146011

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.59
Other Features: With Set Screw
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820BS23 1

COMPARE

820BS23 1

Description
820BS23 1 CONVEYOR CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 820BS23 1

BDI # 625526

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A23 X 1-7/16 STD KW 1SS

COMPARE

815A23 X 1-7/16 STD KW 1SS

Description
815A23 X 1-7/16 STD KW 1SS ; TABLETOP CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 815A23 X 1-7/16 STD KW 1SS

BDI # 21585639

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
QRS815A23P

COMPARE

QRS815A23P

Description
QRS815A23P CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC

MARTIN SPROCKET & GR

Part # QRS815A23P

BDI # 610578

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.59
Other Features: 5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A23 1-1/4 KW SS

COMPARE

815A23 1-1/4 KW SS

Description
815A23 1-1/4 KW SS SPROCKET ; 1-1/4IN BORE 23 TEETH STEEL

MARTIN SPROCKET & GR

Part # 815A23 1-1/4 KW SS

BDI # 21445431

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY