Page 1 of 5

Next

Compare
820A41

COMPARE

820A41

Description
820A41 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A41

BDI # 625523

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS5996-14T 90MM S HS

COMPARE

NS5996-14T 90MM S HS

Description
NS5996-14T 90MM S HS SPROCKET

REXNORD

Part # NS5996-14T 90MM S HS

BDI # 22605083

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.111
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 10.1
Outside Diameter - Millimeter: 256.54
Pitch Diameter - Millimeter: 256.819
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HS5996-14T 65MM SQ

COMPARE

HS5996-14T 65MM SQ

Description
HS5996-14T 65MM SQ SPROCKET ; NON-RETURNABLE 114-1101-2

REXNORD

Part # HS5996-14T 65MM SQ

BDI # 19434279

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.111
Pitch - Millimeter: 57.15
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 10.098
Other Features: Heat Stabilized Material
Pitch Diameter - Millimeter: 256.82
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N4700-21T 2-1/2IN S POM

COMPARE

N4700-21T 2-1/2IN S POM

Description
N4700-21T 2-1/2IN S POM ; 114-1053-1 SPROCKET MOLDED

REXNORD

Part # N4700-21T 2-1/2IN S POM

BDI # 22459919

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.064
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 10.08
Outside Diameter - Millimeter: 256.032
Pitch Diameter - Millimeter: 255.626
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SS5996-14T-2-1/2IN-S 114-1849-1

COMPARE

SS5996-14T-2-1/2IN-S 114-1849-1

Description
SS5996-14T-2-1/2IN-S 114-1849-1 ; NON-RETURNABLE SPROCKET NON-SPLIT

REXNORD

Part # SS5996-14T-2-1/2IN-S 114-1849-1

BDI # 24121287

Features

Bore Profile: Square
Pitch Diameter - Inch: 10.111
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 10.1
Other Features: 5996 Series Stainless Steel Non-Split
Pitch Diameter - Millimeter: 256.819
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY